Tree Shaped Carbide Bur, Narrow Contour Work & Milling Unctd, 1/2in Cut Dia, 3/4in LOC, Double Cut

  • Mfr # CHA USG13

  • Zoro # G211873766


product price:  $54.59
/ea

Key Features

Cutter Dia.
1/2"
Length of Cut
3/4"
Shank Size
1/4"
Finish
Uncoated
Material
Tungsten Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA USG13
Zoro #
G211873766
UPC #
846035009898
Country of Origin
United States

Dimensions

Cutter Dia.
1/2"
Length of Cut
3/4"
Shank Size
1/4"

Details

Item
Carbide Bur
Finish
Uncoated
Material
Tungsten Carbide
Steel Grade
C2
Drill Bit Sizing
Fractional

Description

USG13 Tree Shaped Carbide Bur for Work on Narrow Contours & Milling Uncoated, 1/2in Cutting Diameter, 3/4in Length of Cut, Double Cut, Champion USG13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.