
Tree Shaped Carbide Bur, Narrow Contour Work & Milling Unctd, 1/4in Cut Dia, 5/8in LOC, Double Cut
Mfr # CHA USG1
Zoro # G211873735
product price:Â $26.25
/eaKey Features
Cutter Dia.
1/4"
Length of Cut
5/8"
Shank Size
1/4"
Material
Tungsten Carbide
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA USG1
Zoro #
G211873735
UPC #
846035009881
Country of Origin
United States
Dimensions
Cutter Dia.
1/4"
Length of Cut
5/8"
Shank Size
1/4"
Details
Material
Tungsten Carbide
Item
Carbide Bur
Finish
Uncoated
Drill Bit Sizing
Fractional
Steel Grade
C2
Description
USG1 Tree Shaped Carbide Bur for Work on Narrow Contours & Milling Uncoated, 1/4in Cutting Diameter, 5/8in Length of Cut, Double Cut, Champion USG1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.