
Tree Shaped Mini Carbide Bur, 1/4in Cutter Diameter, 1/2in Length of Cut, Double Cut TiN Coated
Mfr # CHA SG51
Zoro # G411875133
product price:Â $33.99
/eaKey Features
Cutter Dia.
1/4"
Length of Cut
1/2"
Shank Size
1/8"
Application
Industrial
Material
Tungsten Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA SG51
Zoro #
G411875133
UPC #
846035007719
Country of Origin
United States
Dimensions
Cutter Dia.
1/4"
Length of Cut
1/2"
Shank Size
1/8"
Details
Application
Industrial
Material
Tungsten Carbide
Item
Carbide Bur
Primary Material Application
Ferrous Metals
Finish
Titanium Nitride Coating
Steel Grade
C2
Drill Bit Sizing
Fractional
Description
SG51 Tree Shaped Mini Carbide Bur, 1/4in Cutter Diameter, 1/2in Length of Cut, Double Cut Titanium Nitride Coated, Champion SG51
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.