Tree Shaped Mini Carbide Bur, 1/8in Cutter Diameter, 1/2in Length of Cut, Double Cut TiN Coated

  • Mfr # CHA SG44

  • Zoro # G711875147


product price:  $21.39
/ea

Key Features

Cutter Dia.
1/8"
Length of Cut
1/2"
Shank Size
1/8"
Material
Tungsten Carbide
Primary Material Application
Ferrous Metals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA SG44
Zoro #
G711875147
UPC #
846035007542
Country of Origin
United States

Dimensions

Cutter Dia.
1/8"
Length of Cut
1/2"
Shank Size
1/8"

Details

Material
Tungsten Carbide
Primary Material Application
Ferrous Metals
Item
Carbide Bur
Finish
Titanium Nitride Coating
Application
Industrial
Steel Grade
C2
Drill Bit Sizing
Fractional

Description

SG44 Tree Shaped Mini Carbide Bur, 1/8in Cutter Diameter, 1/2in Length of Cut, Double Cut Titanium Nitride Coated, Champion SG44

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.