Tree Shaped Mini Carbide Bur, 1/8in Cutter Diameter, 1/4in Length of Cut, Double Cut TiN Coated

  • Mfr # CHA SG41

  • Zoro # G411875010


product price:  $21.39
/ea

Key Features

Cutter Dia.
1/8"
Length of Cut
1/4"
Shank Size
1/8"
Primary Material Application
Ferrous Metals
Material
Tungsten Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA SG41
Zoro #
G411875010
UPC #
846035007511
Country of Origin
United States

Dimensions

Cutter Dia.
1/8"
Length of Cut
1/4"
Shank Size
1/8"

Details

Primary Material Application
Ferrous Metals
Material
Tungsten Carbide
Finish
Titanium Nitride Coating
Application
Industrial
Item
Carbide Bur
Steel Grade
C2
Drill Bit Sizing
Fractional

Description

SG41 Tree Shaped Mini Carbide Bur, 1/8in Cutter Diameter, 1/4in Length of Cut, Double Cut Titanium Nitride Coated, Champion SG41

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.