
Tree Shaped Radius Carbide Bur for Work on Narrow Contours Unctd, 1/2in Cut Dia, 1in LOC
Mfr # CHA USF5
Zoro # G911873677
product price: $42.99
/eaKey Features
Cutter Dia.
1/2"
Length of Cut
1"
Shank Size
1/4"
Material
Tungsten Carbide
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA USF5
Zoro #
G911873677
UPC #
846035009874
Country of Origin
United States
Dimensions
Cutter Dia.
1/2"
Length of Cut
1"
Shank Size
1/4"
Details
Material
Tungsten Carbide
Item
Carbide Bur
Finish
Uncoated
Drill Bit Sizing
Fractional
Steel Grade
C2
Description
USF5 Tree Shaped Radius Carbide Bur for Work on Narrow Contours Uncoated, 1/2in Cutting Diameter, 1in Length of Cut, Double Cut, Champion USF5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.