
Tree Shaped Radius Carbide Bur, Narrow Contour Work, 1/2in Cut Dia, 1in LOC, Non Ferrous TiN Coated
Mfr # CHA SF5NF
Zoro # G211875258
product price:Â $95.19
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1/2"
Length of Cut
1"
Shank Size
1/4"
Finish
Titanium Nitride Coating
Primary Material Application
Non-Ferrous Metals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA SF5NF
Zoro #
G211875258
UPC #
846035007061
Country of Origin
United States
Dimensions
Cutter Dia.
1/2"
Length of Cut
1"
Shank Size
1/4"
Details
Finish
Titanium Nitride Coating
Primary Material Application
Non-Ferrous Metals
Application
Industrial
Item
Carbide Bur
Material
Tungsten Carbide
Steel Grade
C2
Drill Bit Sizing
Fractional
Description
SF5NF Tree Shaped Radius Carbide Bur for Work on Narrow Contours, 1/2in Cutting Diameter, 1in Length of Cut, Non Ferrous Titanium Nitride Coated, Champion SF5NF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.