Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tree Shaped Radius Carbide Bur, Narrow Contour Work, 3/4in Cut Dia

  • Mfr # CHA SF14NF

  • Zoro # G311874816


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
3/4"
Length of Cut
1-1/4"
Shank Size
1/4"
Finish
Titanium Nitride Coating
Primary Material Application
Non-Ferrous Metals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA SF14NF
Zoro #
G311874816
UPC #
846035007085
Country of Origin
United States

Dimensions

Cutter Dia.
3/4"
Length of Cut
1-1/4"
Shank Size
1/4"

Details

Item
Carbide Bur
Finish
Titanium Nitride Coating
Primary Material Application
Non-Ferrous Metals
Application
Industrial
Material
Tungsten Carbide
Drill Bit Sizing
Fractional
Steel Grade
C2

Description

SF14NF Tree Shaped Radius Carbide Bur for Work on Narrow Contours, 3/4in Cutting Diameter, 1-1/4in Length of Cut, Non Ferrous Titanium Nitride Coated, Champion SF14NF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.