Zoro Homepage

Tree Shaped Radius Carbide Bur, Narrow Contour Work, 3/4in Cut Dia

  • Mfr # CHA SF15

  • Zoro # G711874829


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
3/4"
Length of Cut
1/2"
Material
Tungsten Carbide
Finish
Titanium Nitride Coating
Steel Grade
C2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA SF15
Zoro #
G711874829
UPC #
846035006378
Country of Origin
United States

Dimensions

Cutter Dia.
3/4"
Length of Cut
1/2"

Details

Material
Tungsten Carbide
Item
Carbide Bur
Finish
Titanium Nitride Coating
Steel Grade
C2
Drill Bit Sizing
Fractional

Description

Champion SF15 Tree Shaped Radius Carbide Bur for Work on Narrow Contours, 3/4in Cutting Diameter, 1-1/2in Length of Cut, Double Cut Titanium Nitride Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.