Zoro Homepage

Tree Shaped Radius Carbide Bur, Narrow Contour Work, 3/8in Cut Dia

  • Mfr # CHA SF3NF

  • Zoro # G011875182


product price: $78.69
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
3/8"
Length of Cut
3/4"
Shank Size
1/4"
Primary Material Application
Non-Ferrous Metals
Material
Tungsten Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA SF3NF
Zoro #
G011875182
UPC #
846035007054
Country of Origin
United States

Dimensions

Cutter Dia.
3/8"
Length of Cut
3/4"
Shank Size
1/4"

Details

Primary Material Application
Non-Ferrous Metals
Material
Tungsten Carbide
Finish
Titanium Nitride Coating
Item
Carbide Bur
Application
Industrial
Drill Bit Sizing
Fractional
Steel Grade
C2

Description

SF3NF Tree Shaped Radius Carbide Bur for Work on Narrow Contours, 3/8in Cutting Diameter, 3/4in Length of Cut, Non Ferrous Titanium Nitride Coated, Champion SF3NF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.