Zoro Homepage

Tree Shaped Radius Carbide Bur, Narrow Contour Work, 3/8in Shank

  • Mfr # CHA SF14NF-3/8

  • Zoro # G211874800


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
3/4"
Length of Cut
1-1/4"
Shank Size
3/8"
Material
Tungsten Carbide
Primary Material Application
Non-Ferrous Metals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA SF14NF-3/8
Zoro #
G211874800
UPC #
846035007092
Country of Origin
United States

Dimensions

Cutter Dia.
3/4"
Length of Cut
1-1/4"
Shank Size
3/8"

Details

Material
Tungsten Carbide
Primary Material Application
Non-Ferrous Metals
Item
Carbide Bur
Application
Industrial
Finish
Titanium Nitride Coating
Steel Grade
C2
Drill Bit Sizing
Fractional

Description

SF14NF-3/8 Tree Shaped Radius Carbide Bur for Work on Narrow Contours, 3/8in Shank, 3/4in Cutting Diameter, 1-1/4in Length of Cut, Non Ferrous Titanium Nitride Coated, Champion SF14NF-3/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.