Zoro Homepage

Tree Shaped Radius Carbide Bur, Narrow Contour Work, 6in L. Shank

  • Mfr # CHA SF1-L6

  • Zoro # G911874766


product price: $62.75
/ea

Key Features

Cutter Dia.
1/4"
Length of Cut
1/2"
Shank Size
6"
Material
Tungsten Carbide
Shank Length
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA SF1-L6
Zoro #
G911874766
UPC #
846035007283
Country of Origin
United States

Dimensions

Cutter Dia.
1/4"
Length of Cut
1/2"
Shank Size
6"
Shank Length
6"

Details

Material
Tungsten Carbide
Item
Carbide Bur
Finish
Titanium Nitride Coating
Steel Grade
C2
Drill Bit Sizing
Fractional

Description

SF1-L6 Tree Shaped Radius Carbide Bur for Work on Narrow Contours, 6in Long Shank, 1/4in Cutting Diameter, 1/2in Length of Cut, Long Series Titanium Nitride Coated, Champion SF1-L6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.