Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tree Shaped Radius Carbide Bur, Narrow Contour Work Unctd, 3/8in Cut Dia, 3/4in LOC, Double Cut

  • Mfr # CHA USF3

  • Zoro # G411873863


product price: $33.25
/ea

Key Features

Cutter Dia.
3/8"
Length of Cut
3/4"
Shank Size
1/4"
Material
Tungsten Carbide
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA USF3
Zoro #
G411873863
UPC #
846035009867
Country of Origin
United States

Dimensions

Cutter Dia.
3/8"
Length of Cut
3/4"
Shank Size
1/4"

Details

Item
Carbide Bur
Material
Tungsten Carbide
Finish
Uncoated
Drill Bit Sizing
Fractional
Steel Grade
C2

Description

USF3 Tree Shaped Radius Carbide Bur for Work on Narrow Contours Uncoated, 3/8in Cutting Diameter, 3/4in Length of Cut, Double Cut, Champion USF3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.