Tree Shaped Radius Carbide Bur, Narrow Contour Work Unctd, 3/8in Cut Dia, 3/4in LOC, Non Ferrous

  • Mfr # CHA USF3NF

  • Zoro # G011873782


product price: $82.35
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
3/8"
Length of Cut
3/4"
Finish
Uncoated
Material
Tungsten Carbide
Drill Bit Sizing
Fractional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA USF3NF
Zoro #
G011873782
UPC #
846035086318
Country of Origin
United States

Dimensions

Cutter Dia.
3/8"
Length of Cut
3/4"

Details

Finish
Uncoated
Material
Tungsten Carbide
Item
Carbide Bur
Drill Bit Sizing
Fractional
Steel Grade
C2

Description

USF3NF Tree Shaped Radius Carbide Bur for Work on Narrow Contours Uncoated, 3/8in Cutting Diameter, 3/4in Length of Cut, Non Ferrous, Champion USF3NF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.