
Tree Shaped Radius Mini Carbide Bur, 1/4in Cutter Dia., 1/2in Length of Cut, Double Cut TiN Coated
Mfr # CHA SF51
Zoro # G811875214
product price:Â $30.65
/eaKey Features
Cutter Dia.
1/4"
Length of Cut
1/2"
Shank Size
1/8"
Finish
Titanium Nitride Coating
Material
Tungsten Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA SF51
Zoro #
G811875214
UPC #
846035007702
Country of Origin
United States
Dimensions
Cutter Dia.
1/4"
Length of Cut
1/2"
Shank Size
1/8"
Details
Finish
Titanium Nitride Coating
Material
Tungsten Carbide
Application
Industrial
Primary Material Application
Ferrous Metals
Item
Carbide Bur
Drill Bit Sizing
Fractional
Steel Grade
C2
Description
SF51 Tree Shaped Radius Mini Carbide Bur, 1/4in Cutter Diameter, 1/2in Length of Cut, Double Cut Titanium Nitride Coated, Champion SF51
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.