
Tree Shaped Radius Mini Carbide Bur, 1/8in Cutter Dia., 1/2in Length of Cut, Double Cut TiN Coated
Mfr # CHA SF42
Zoro # G411875249
product price:Â $21.39
/eaKey Features
Cutter Dia.
1/8"
Length of Cut
1/2"
Shank Size
1/8"
Material
Tungsten Carbide
Application
Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA SF42
Zoro #
G411875249
UPC #
846035007504
Country of Origin
United States
Dimensions
Cutter Dia.
1/8"
Length of Cut
1/2"
Shank Size
1/8"
Details
Material
Tungsten Carbide
Item
Carbide Bur
Application
Industrial
Primary Material Application
Ferrous Metals
Finish
Titanium Nitride Coating
Steel Grade
C2
Drill Bit Sizing
Fractional
Description
SF42 Tree Shaped Radius Mini Carbide Bur, 1/8in Cutter Diameter, 1/2in Length of Cut, Double Cut Titanium Nitride Coated, Champion SF42
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.