
Tree Shaped Radius Mini Carbide Bur, 1/8in Cutter Dia., 1/4in Length of Cut, Double Cut TiN Coated
Mfr # CHA SF41
Zoro # G211875203
product price:Â $21.39
/eaKey Features
Cutter Dia.
1/8"
Length of Cut
1/4"
Shank Size
1/8"
Finish
Titanium Nitride Coating
Application
Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA SF41
Zoro #
G211875203
UPC #
846035007498
Country of Origin
United States
Dimensions
Cutter Dia.
1/8"
Length of Cut
1/4"
Shank Size
1/8"
Details
Finish
Titanium Nitride Coating
Item
Carbide Bur
Application
Industrial
Material
Tungsten Carbide
Primary Material Application
Ferrous Metals
Steel Grade
C2
Drill Bit Sizing
Fractional
Description
SF41 Tree Shaped Radius Mini Carbide Bur, 1/8in Cutter Diameter, 1/4in Length of Cut, Double Cut Titanium Nitride Coated, Champion SF41
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.