
V BlackGold Heavy Duty Jobber Drill, 135 deg Split, Straight Shank, PK6
Mfr # CHA XGO-V
Zoro # G811880683
product price: $94.25
/pk 6, $15.71/ea
Free Shipping & Returns
Key Features
Overall Length
5"
Drill Bit Size
V
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Diameter
V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA XGO-V
Zoro #
G811880683
UPC #
846035037280
Country of Origin
United States
Dimensions
Overall Length
5"
Drill Bit Size
V
Diameter
V
Flute Length
3-5/8"
Details
Item
Jobber Drill Heavy Duty
Material - Machining
High Speed Steel
Finish - Machining
Black & Gold Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.377
Drill Bit Point Type
135° Degree Split Point
Drill Bit Sizing
Letter
Description
Champion V XGO BlackGold Heavy Duty Jobber Drills, 135° Split Point, Straight Shank, 3-5/8in Flute Length, 5in Overall Length, HSS with Black & Gold Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.