
V - US5 Twist Drills, Straight Shank, 118 Degree Drill, Steel, Oxide Finish, 6PK
Mfr # CHA US5-V
Zoro # G111881304
product price: $65.75
/pk 6, $10.96/eaKey Features
Drill Bit Size
V
Overall Length
5 in
Flute Length
3-5/8 in
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA US5-V
Zoro #
G111881304
UPC #
846035038140
Country of Origin
United States
Dimensions
Drill Bit Size
V
Overall Length
5 in
Flute Length
3-5/8 in
Overall Diameter
V
Details
Item
Jobber Drill General Purpose
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Decimal Equivalent
0.377
Point Style
118° Degree Split Point
Shank Type - Machining
Straight
Description
V - US5 Twist Drills, Straight Shank, 118 Degree Drill Point, High Speed Steel, Black Oxide Finish, Champion US5-V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.