X - USHD Heavy Duty Twist Drills, Straight Shank, 135 deg Split, HSS, Oxide Finish, 6PK

  • Mfr # CHA USHD-X

  • Zoro # G011880674


product price:  $96.89
/pk 6, $16.15/ea
Free Shipping & Returns

Key Features

Drill Bit Size
Letter
Overall Length
5-1/8 in
Flute Length
3-3/4 in
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA USHD-X
Zoro #
G011880674
UPC #
846035045407
Country of Origin
United States

Dimensions

Drill Bit Size
Letter
Overall Length
5-1/8 in
Flute Length
3-3/4 in
Overall Diameter
X

Details

Item
Jobber Drill Heavy Duty
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Point Style
135° Degree Split Point
Shank Type - Machining
Straight
Decimal Equivalent
0.397

Description

X - USHD Heavy Duty Twist Drills, Straight Shank, 135 Degree Split Point, High Speed Steel, Black Oxide Finish, Champion USHD-X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.