
Z - USHD Heavy Duty Twist Drills, Straight Shank, 135 deg Split, HSS, Oxide Finish, 6PK
Mfr # CHA USHD-Z
Zoro # G311880671
product price: $115.99
/pk 6, $19.33/ea
Free Shipping & Returns
Key Features
Drill Bit Size
Letter
Overall Length
5-1/4 in
Flute Length
3-7/8 in
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA USHD-Z
Zoro #
G311880671
UPC #
846035045421
Country of Origin
United States
Dimensions
Drill Bit Size
Letter
Overall Length
5-1/4 in
Flute Length
3-7/8 in
Overall Diameter
Z
Details
Item
Jobber Drill Heavy Duty
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Point Style
135° Degree Split Point
Decimal Equivalent
0.413
Shank Type - Machining
Straight
Description
Z - USHD Heavy Duty Twist Drills, Straight Shank, 135 Degree Split Point, High Speed Steel, Black Oxide Finish, Champion USHD-Z
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.