Zoro Homepage

Zero Flute Countersink - Deburring Tool, 100 deg, 3/32in - 1/4in Dia of Cut

  • Mfr # CHA CSKA8

  • Zoro # G211874688


product price: $20.15
/ea

Key Features

Shank Dia.
1/4"
Number of Flutes
0
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Overall Length
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA CSKA8
Zoro #
G211874688
UPC #
846035084390
Country of Origin
United States

Dimensions

Shank Dia.
1/4"
Overall Length
1-1/2"
Shank Size
1/4"
Cutter Dia.
3/32"
Cutting Diameter Screw Size
3/32 - 1/4"

Details

Item
Countersink
Number of Flutes
0
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Drill Bit Sizing
Fractional
Body Dia
17/64"
Cutting Degree
100°

Description

Champion CSKA8 - Zero Flute Countersink - Deburring Tool, 100 Degree, 3/32in - 1/4in Diameter of Cut, 1/4in Shank Diameter, 17/64in Body Diameter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.