Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zero Flute Countersink - Deburring Tool, 82 deg Pnted, Straight Shank

  • Mfr # CHA CSK10-1

  • Zoro # G011874529


product price: $47.99
/ea

Key Features

Shank Dia.
3/8"
Number of Flutes
0
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Overall Length
2-3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA CSK10-1
Zoro #
G011874529
UPC #
846035084314
Country of Origin
United States

Dimensions

Shank Dia.
3/8"
Overall Length
2-3/16"
Shank Size
3/8"
Cutter Dia.
5/16"
Cutting Diameter Screw Size
5/16"

Details

Item
Countersink
Number of Flutes
0
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Pilot Pin Reference
5/16"
Drill Bit Sizing
Fractional
Cutting Degree
82°
Body Dia
41/64"

Description

Champion CSK10-1 - Zero Flute Countersink - Deburring Tool, 82 Degree Pointed, Straight Shank, 5/16in Screw Size, 3/8in Shank Diameter, 5/16in Pilot Diameter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.