Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zero Flute Countersink - Deburring Tool, 82 deg Pnted, Straight Shank

  • Mfr # CHA CSK12-2

  • Zoro # G011874383


product price: $63.75
/ea

Key Features

Shank Dia.
1/2"
Number of Flutes
0
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Overall Length
2-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA CSK12-2
Zoro #
G011874383
UPC #
846035084345
Country of Origin
United States

Dimensions

Shank Dia.
1/2"
Overall Length
2-5/8"
Cutter Dia.
1/8"
Shank Size
1/2"
Cutting Diameter Screw Size
1/8"

Details

Item
Countersink
Number of Flutes
0
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Body Dia
49/64"
Pilot Pin Reference
25/64"
Drill Bit Sizing
Fractional
Cutting Degree
82°

Description

Champion CSK12-2 - Zero Flute Countersink - Deburring Tool, 82 Degree Pointed, Straight Shank, 3/8in Screw Size, 1/2in Shank Diameter, 25/64in Pilot Diameter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.