Zoro Homepage
This item is Discontinued.
Champion Electric Air Compressor, Oil-less, 1 HP CHSMOA15

Electric Air Compressor, Oil-less, 1 HP (Discontinued)

  • Mfr # CHSMOA15
  • Zoro # G3331791
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHSMOA15
Zoro #
G3331791
UPC #
-
Country of Origin
United States

Dimensions

Tank Size
30 gal.
Overall Length
41 1/2 in
Overall Height
37 3/16 in
Overall Width
24 in
Tank Size - Air Compressor
30 gal
Inlet Size
1/2 in
Air Tank Size
30 gal

Description

Electric Air Compressor, Lubrication Type Oil Free, Air Tank Style Horizontal, Number of Stages 1, Air Tank Size 30 gal, Input Voltage 240V AC, Phase Single, Compressor Package Type Fully Packaged, Pump Type Oil-less, Pump Location Tank Mounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.