Zoro Homepage

Capacitor

  • Mfr # 0512347

  • Zoro # G0386228


product price: $106.99
/ea
Free Shipping & Returns

Key Features

For Use With
Glass Washer; High Temp Commercial Warewashwer; Undercounter Dishwasher; Undercounter High Temperature Dishwasher; Undercounter High Temperature Dishwasher with Booster; Undercounter Low Temperature Dishwasher
For Use With Mfr. Model Number
201HT, 201HTN, 201LT, 401HT, 401HTN, 501HT, 501HTN, 501LT, 601HTG, 601LTG, MD240HT, MD240LT, UH-100B, UH-170, UH-170B, UH-200, UH-200B, UH130, UH130B, UH230, UH230B, UH330 ADA, UH330B, UL-100, UL130
Fits Brand
Champion-Moyer Diebel
Compatible with Manufacturer Model Number
201HT, 201HTN, 201LT, 401HT, 401HTN, 501HT, 501HTN, 501LT, 601HTG, 601LTG, MD240HT, MD240LT, UH-100B, UH-170, UH-170B, UH-200, UH-200B, UH130, UH130B, UH230, UH230B, UH330 ADA, UH330B, UL-100, UL130
For Use with Mfr Model Number
201HT, 201HTN, 201LT, 401HT, 401HTN, 501HT, 501HTN, 501LT, 601HTG, 601LTG, MD240HT, MD240LT, UH-100B, UH-170, UH-170B, UH-200, UH-200B, UH130, UH130B, UH230, UH230B, UH330 ADA, UH330B, UL-100, UL130
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0512347
Zoro #
G0386228
UPC #
-
Country of Origin
Romania

Details

Item
Capacitor
For Use With
Glass Washer; High Temp Commercial Warewashwer; Undercounter Dishwasher; Undercounter High Temperature Dishwasher; Undercounter High Temperature Dishwasher with Booster; Undercounter Low Temperature Dishwasher
For Use With Mfr. Model Number
201HT, 201HTN, 201LT, 401HT, 401HTN, 501HT, 501HTN, 501LT, 601HTG, 601LTG, MD240HT, MD240LT, UH-100B, UH-170, UH-170B, UH-200, UH-200B, UH130, UH130B, UH230, UH230B, UH330 ADA, UH330B, UL-100, UL130
Fits Brand
Champion-Moyer Diebel
Compatible with Manufacturer Model Number
201HT, 201HTN, 201LT, 401HT, 401HTN, 501HT, 501HTN, 501LT, 601HTG, 601LTG, MD240HT, MD240LT, UH-100B, UH-170, UH-170B, UH-200, UH-200B, UH130, UH130B, UH230, UH230B, UH330 ADA, UH330B, UL-100, UL130
For Use with Mfr Model Number
201HT, 201HTN, 201LT, 401HT, 401HTN, 501HT, 501HTN, 501LT, 601HTG, 601LTG, MD240HT, MD240LT, UH-100B, UH-170, UH-170B, UH-200, UH-200B, UH130, UH130B, UH230, UH230B, UH330 ADA, UH330B, UL-100, UL130
Compatible Manufacturer Part Number
201HT, 201HTN, 201LT, 401HT, 401HTN, 501HT, 501HTN, 501LT, 601HTG, 601LTG, MD240HT, MD240LT, UH-100B, UH-170, UH-170B, UH-200, UH-200B, UH130, UH130B, UH230, UH230B, UH330 ADA, UH330B, UL-100, UL130
Compatible with Mfr. Model No.
201HT, 201HTN, 201LT, 401HT, 401HTN, 501HT, 501HTN, 501LT, 601HTG, 601LTG, MD240HT, MD240LT, UH-100B, UH-170, UH-170B, UH-200, UH-200B, UH130, UH130B, UH230, UH230B, UH330 ADA, UH330B, UL-100, UL130
Compatible Manufacturer Model Number
201HT, 201HTN, 201LT, 401HT, 401HTN, 501HT, 501HTN, 501LT, 601HTG, 601LTG, MD240HT, MD240LT, UH-100B, UH-170, UH-170B, UH-200, UH-200B, UH130, UH130B, UH230, UH230B, UH330 ADA, UH330B, UL-100, UL130
Compatible with Manufacturer Model No.
201HT, 201HTN, 201LT, 401HT, 401HTN, 501HT, 501HTN, 501LT, 601HTG, 601LTG, MD240HT, MD240LT, UH-100B, UH-170, UH-170B, UH-200, UH-200B, UH130, UH130B, UH230, UH230B, UH330 ADA, UH330B, UL-100, UL130
Compatible Pump Manufacturer Part Number
201HT, 201HTN, 201LT, 401HT, 401HTN, 501HT, 501HTN, 501LT, 601HTG, 601LTG, MD240HT, MD240LT, UH-100B, UH-170, UH-170B, UH-200, UH-200B, UH130, UH130B, UH230, UH230B, UH330 ADA, UH330B, UL-100, UL130
Compatible Mfr. Model Number
201HT, 201HTN, 201LT, 401HT, 401HTN, 501HT, 501HTN, 501LT, 601HTG, 601LTG, MD240HT, MD240LT, UH-100B, UH-170, UH-170B, UH-200, UH-200B, UH130, UH130B, UH230, UH230B, UH330 ADA, UH330B, UL-100, UL130

Description

Capacitor, For Use With Glass Washer; High Temp Commercial Warewashwer; Undercounter Dishwasher; Undercounter High Temperature Dishwasher; Undercounter High Temperature Dishwasher with Booster; Undercounter Low Temperature Dishwasher

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.