Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Element Assembly Tube

  • Mfr # 0706635

  • Zoro # G0386185


product price: $54.75
/ea

Key Features

For Use With
Automatic Glasswasher, Conveyor Glasswasher, Conveyor Glasswasher with Clockwise Rotation, Conveyor Glasswasher with Counter-Clockwise Rotation, Glass Washer, Glasswasher with Clockwise Rotation, Glasswasher with Counter-Clockwise Rotation, High Temp Commercial Warewashwer, Passthrough Glasswasher, Rotary Glasswasher, Rotary-type Conveyor Glasswasher, Undercounter Dishwasher, Undercounter High Temperature Dishwasher, Undercounter High Temperature Dishwasher with Booster, Undercounter Low Temperature Dishwasher, Warewasher
For Use With Mfr. Model Number
201HT, 201HTN, 201LT, 401-LTM2 PLUS, 401HT, 401HTN, 401LT, 500HT, 501HT, 501HTN, 501LT, 601LTG, CG1, CG2, CG4, CG6, CGM7, CGM7-1, CGM7-2, CGM7.5, DF-M6, DF1-M6, DF2-M6, DFM7, DFM7-1, DFM7-2, DFM7-5, I-UH, MD18-1, MD18-2, MD240LT, SW400M5, SW600M5, UH-100, UH-100B, UH130, UH130B, UH230, UH230B, UH330 ADA, UH330B, UL-100, UL-150, UL130, UTL
Fits Brand
Champion-Moyer Diebel
Compatible with Manufacturer Model Number
201HT, 201HTN, 201LT, 401-LTM2 PLUS, 401HT, 401HTN, 401LT, 500HT, 501HT, 501HTN, 501LT, 601LTG, CG1, CG2, CG4, CG6, CGM7, CGM7-1, CGM7-2, CGM7.5, DF-M6, DF1-M6, DF2-M6, DFM7, DFM7-1, DFM7-2, DFM7-5, I-UH, MD18-1, MD18-2, MD240LT, SW400M5, SW600M5, UH-100, UH-100B, UH130, UH130B, UH230, UH230B, UH330 ADA, UH330B, UL-100, UL-150, UL130, UTL
For Use with Mfr Model Number
201HT, 201HTN, 201LT, 401-LTM2 PLUS, 401HT, 401HTN, 401LT, 500HT, 501HT, 501HTN, 501LT, 601LTG, CG1, CG2, CG4, CG6, CGM7, CGM7-1, CGM7-2, CGM7.5, DF-M6, DF1-M6, DF2-M6, DFM7, DFM7-1, DFM7-2, DFM7-5, I-UH, MD18-1, MD18-2, MD240LT, SW400M5, SW600M5, UH-100, UH-100B, UH130, UH130B, UH230, UH230B, UH330 ADA, UH330B, UL-100, UL-150, UL130, UTL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0706635
Zoro #
G0386185
UPC #
-
Country of Origin
Canada

Details

Item
Element Assembly Tube
For Use With
Automatic Glasswasher, Conveyor Glasswasher, Conveyor Glasswasher with Clockwise Rotation, Conveyor Glasswasher with Counter-Clockwise Rotation, Glass Washer, Glasswasher with Clockwise Rotation, Glasswasher with Counter-Clockwise Rotation, High Temp Commercial Warewashwer, Passthrough Glasswasher, Rotary Glasswasher, Rotary-type Conveyor Glasswasher, Undercounter Dishwasher, Undercounter High Temperature Dishwasher, Undercounter High Temperature Dishwasher with Booster, Undercounter Low Temperature Dishwasher, Warewasher
For Use With Mfr. Model Number
201HT, 201HTN, 201LT, 401-LTM2 PLUS, 401HT, 401HTN, 401LT, 500HT, 501HT, 501HTN, 501LT, 601LTG, CG1, CG2, CG4, CG6, CGM7, CGM7-1, CGM7-2, CGM7.5, DF-M6, DF1-M6, DF2-M6, DFM7, DFM7-1, DFM7-2, DFM7-5, I-UH, MD18-1, MD18-2, MD240LT, SW400M5, SW600M5, UH-100, UH-100B, UH130, UH130B, UH230, UH230B, UH330 ADA, UH330B, UL-100, UL-150, UL130, UTL
Fits Brand
Champion-Moyer Diebel
Compatible with Manufacturer Model Number
201HT, 201HTN, 201LT, 401-LTM2 PLUS, 401HT, 401HTN, 401LT, 500HT, 501HT, 501HTN, 501LT, 601LTG, CG1, CG2, CG4, CG6, CGM7, CGM7-1, CGM7-2, CGM7.5, DF-M6, DF1-M6, DF2-M6, DFM7, DFM7-1, DFM7-2, DFM7-5, I-UH, MD18-1, MD18-2, MD240LT, SW400M5, SW600M5, UH-100, UH-100B, UH130, UH130B, UH230, UH230B, UH330 ADA, UH330B, UL-100, UL-150, UL130, UTL
For Use with Mfr Model Number
201HT, 201HTN, 201LT, 401-LTM2 PLUS, 401HT, 401HTN, 401LT, 500HT, 501HT, 501HTN, 501LT, 601LTG, CG1, CG2, CG4, CG6, CGM7, CGM7-1, CGM7-2, CGM7.5, DF-M6, DF1-M6, DF2-M6, DFM7, DFM7-1, DFM7-2, DFM7-5, I-UH, MD18-1, MD18-2, MD240LT, SW400M5, SW600M5, UH-100, UH-100B, UH130, UH130B, UH230, UH230B, UH330 ADA, UH330B, UL-100, UL-150, UL130, UTL
Compatible Manufacturer Part Number
201HT, 201HTN, 201LT, 401-LTM2 PLUS, 401HT, 401HTN, 401LT, 500HT, 501HT, 501HTN, 501LT, 601LTG, CG1, CG2, CG4, CG6, CGM7, CGM7-1, CGM7-2, CGM7.5, DF-M6, DF1-M6, DF2-M6, DFM7, DFM7-1, DFM7-2, DFM7-5, I-UH, MD18-1, MD18-2, MD240LT, SW400M5, SW600M5, UH-100, UH-100B, UH130, UH130B, UH230, UH230B, UH330 ADA, UH330B, UL-100, UL-150, UL130, UTL
Compatible with Mfr. Model No.
201HT, 201HTN, 201LT, 401-LTM2 PLUS, 401HT, 401HTN, 401LT, 500HT, 501HT, 501HTN, 501LT, 601LTG, CG1, CG2, CG4, CG6, CGM7, CGM7-1, CGM7-2, CGM7.5, DF-M6, DF1-M6, DF2-M6, DFM7, DFM7-1, DFM7-2, DFM7-5, I-UH, MD18-1, MD18-2, MD240LT, SW400M5, SW600M5, UH-100, UH-100B, UH130, UH130B, UH230, UH230B, UH330 ADA, UH330B, UL-100, UL-150, UL130, UTL
Compatible Manufacturer Model Number
201HT, 201HTN, 201LT, 401-LTM2 PLUS, 401HT, 401HTN, 401LT, 500HT, 501HT, 501HTN, 501LT, 601LTG, CG1, CG2, CG4, CG6, CGM7, CGM7-1, CGM7-2, CGM7.5, DF-M6, DF1-M6, DF2-M6, DFM7, DFM7-1, DFM7-2, DFM7-5, I-UH, MD18-1, MD18-2, MD240LT, SW400M5, SW600M5, UH-100, UH-100B, UH130, UH130B, UH230, UH230B, UH330 ADA, UH330B, UL-100, UL-150, UL130, UTL
Compatible with Manufacturer Model No.
201HT, 201HTN, 201LT, 401-LTM2 PLUS, 401HT, 401HTN, 401LT, 500HT, 501HT, 501HTN, 501LT, 601LTG, CG1, CG2, CG4, CG6, CGM7, CGM7-1, CGM7-2, CGM7.5, DF-M6, DF1-M6, DF2-M6, DFM7, DFM7-1, DFM7-2, DFM7-5, I-UH, MD18-1, MD18-2, MD240LT, SW400M5, SW600M5, UH-100, UH-100B, UH130, UH130B, UH230, UH230B, UH330 ADA, UH330B, UL-100, UL-150, UL130, UTL
Compatible Pump Manufacturer Part Number
201HT, 201HTN, 201LT, 401-LTM2 PLUS, 401HT, 401HTN, 401LT, 500HT, 501HT, 501HTN, 501LT, 601LTG, CG1, CG2, CG4, CG6, CGM7, CGM7-1, CGM7-2, CGM7.5, DF-M6, DF1-M6, DF2-M6, DFM7, DFM7-1, DFM7-2, DFM7-5, I-UH, MD18-1, MD18-2, MD240LT, SW400M5, SW600M5, UH-100, UH-100B, UH130, UH130B, UH230, UH230B, UH330 ADA, UH330B, UL-100, UL-150, UL130, UTL
Compatible Mfr. Model Number
201HT, 201HTN, 201LT, 401-LTM2 PLUS, 401HT, 401HTN, 401LT, 500HT, 501HT, 501HTN, 501LT, 601LTG, CG1, CG2, CG4, CG6, CGM7, CGM7-1, CGM7-2, CGM7.5, DF-M6, DF1-M6, DF2-M6, DFM7, DFM7-1, DFM7-2, DFM7-5, I-UH, MD18-1, MD18-2, MD240LT, SW400M5, SW600M5, UH-100, UH-100B, UH130, UH130B, UH230, UH230B, UH330 ADA, UH330B, UL-100, UL-150, UL130, UTL

Description

Element Assembly Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.