Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inlet Inject Molded Chute

  • Mfr # 0508867

  • Zoro # G0386340


product price: $67.89
/ea

Key Features

For Use With
Automatic Glasswasher; Glass Washer; High Temp Commercial Warewashwer; Undercounter Dishwasher; Undercounter High Temperature Dishwasher; Undercounter High Temperature Dishwasher with Booster; Undercounter Low Temperature Dishwasher
For Use With Mfr. Model Number
201HT, 201HTN, 201LT, 401-HTM2 PLUS, 401-HTNM2 PLUS, 401-LTM2 PLUS, 401HT, 401HTN, 401LT, 501HT, 501HTN, 501LT, 601LTG, I-UH, MD18-1, MD18-2, MD240LT, N900, TUW, U-BW, UH-100, UH-100B, UH-150, UH-150B, UH130, UH130B, UL-100, UL-150, UL130, UTL
Fits Brand
Champion-Moyer Diebel
Compatible with Manufacturer Model Number
201HT, 201HTN, 201LT, 401-HTM2 PLUS, 401-HTNM2 PLUS, 401-LTM2 PLUS, 401HT, 401HTN, 401LT, 501HT, 501HTN, 501LT, 601LTG, I-UH, MD18-1, MD18-2, MD240LT, N900, TUW, U-BW, UH-100, UH-100B, UH-150, UH-150B, UH130, UH130B, UL-100, UL-150, UL130, UTL
For Use with Mfr Model Number
201HT, 201HTN, 201LT, 401-HTM2 PLUS, 401-HTNM2 PLUS, 401-LTM2 PLUS, 401HT, 401HTN, 401LT, 501HT, 501HTN, 501LT, 601LTG, I-UH, MD18-1, MD18-2, MD240LT, N900, TUW, U-BW, UH-100, UH-100B, UH-150, UH-150B, UH130, UH130B, UL-100, UL-150, UL130, UTL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0508867
Zoro #
G0386340
UPC #
-
Country of Origin
United States

Details

Item
Inlet Inject Molded Chute
For Use With
Automatic Glasswasher; Glass Washer; High Temp Commercial Warewashwer; Undercounter Dishwasher; Undercounter High Temperature Dishwasher; Undercounter High Temperature Dishwasher with Booster; Undercounter Low Temperature Dishwasher
For Use With Mfr. Model Number
201HT, 201HTN, 201LT, 401-HTM2 PLUS, 401-HTNM2 PLUS, 401-LTM2 PLUS, 401HT, 401HTN, 401LT, 501HT, 501HTN, 501LT, 601LTG, I-UH, MD18-1, MD18-2, MD240LT, N900, TUW, U-BW, UH-100, UH-100B, UH-150, UH-150B, UH130, UH130B, UL-100, UL-150, UL130, UTL
Fits Brand
Champion-Moyer Diebel
Compatible with Manufacturer Model Number
201HT, 201HTN, 201LT, 401-HTM2 PLUS, 401-HTNM2 PLUS, 401-LTM2 PLUS, 401HT, 401HTN, 401LT, 501HT, 501HTN, 501LT, 601LTG, I-UH, MD18-1, MD18-2, MD240LT, N900, TUW, U-BW, UH-100, UH-100B, UH-150, UH-150B, UH130, UH130B, UL-100, UL-150, UL130, UTL
For Use with Mfr Model Number
201HT, 201HTN, 201LT, 401-HTM2 PLUS, 401-HTNM2 PLUS, 401-LTM2 PLUS, 401HT, 401HTN, 401LT, 501HT, 501HTN, 501LT, 601LTG, I-UH, MD18-1, MD18-2, MD240LT, N900, TUW, U-BW, UH-100, UH-100B, UH-150, UH-150B, UH130, UH130B, UL-100, UL-150, UL130, UTL
Compatible Manufacturer Part Number
201HT, 201HTN, 201LT, 401-HTM2 PLUS, 401-HTNM2 PLUS, 401-LTM2 PLUS, 401HT, 401HTN, 401LT, 501HT, 501HTN, 501LT, 601LTG, I-UH, MD18-1, MD18-2, MD240LT, N900, TUW, U-BW, UH-100, UH-100B, UH-150, UH-150B, UH130, UH130B, UL-100, UL-150, UL130, UTL
Compatible with Mfr. Model No.
201HT, 201HTN, 201LT, 401-HTM2 PLUS, 401-HTNM2 PLUS, 401-LTM2 PLUS, 401HT, 401HTN, 401LT, 501HT, 501HTN, 501LT, 601LTG, I-UH, MD18-1, MD18-2, MD240LT, N900, TUW, U-BW, UH-100, UH-100B, UH-150, UH-150B, UH130, UH130B, UL-100, UL-150, UL130, UTL
Compatible Manufacturer Model Number
201HT, 201HTN, 201LT, 401-HTM2 PLUS, 401-HTNM2 PLUS, 401-LTM2 PLUS, 401HT, 401HTN, 401LT, 501HT, 501HTN, 501LT, 601LTG, I-UH, MD18-1, MD18-2, MD240LT, N900, TUW, U-BW, UH-100, UH-100B, UH-150, UH-150B, UH130, UH130B, UL-100, UL-150, UL130, UTL
Compatible with Manufacturer Model No.
201HT, 201HTN, 201LT, 401-HTM2 PLUS, 401-HTNM2 PLUS, 401-LTM2 PLUS, 401HT, 401HTN, 401LT, 501HT, 501HTN, 501LT, 601LTG, I-UH, MD18-1, MD18-2, MD240LT, N900, TUW, U-BW, UH-100, UH-100B, UH-150, UH-150B, UH130, UH130B, UL-100, UL-150, UL130, UTL
Compatible Pump Manufacturer Part Number
201HT, 201HTN, 201LT, 401-HTM2 PLUS, 401-HTNM2 PLUS, 401-LTM2 PLUS, 401HT, 401HTN, 401LT, 501HT, 501HTN, 501LT, 601LTG, I-UH, MD18-1, MD18-2, MD240LT, N900, TUW, U-BW, UH-100, UH-100B, UH-150, UH-150B, UH130, UH130B, UL-100, UL-150, UL130, UTL
Compatible Mfr. Model Number
201HT, 201HTN, 201LT, 401-HTM2 PLUS, 401-HTNM2 PLUS, 401-LTM2 PLUS, 401HT, 401HTN, 401LT, 501HT, 501HTN, 501LT, 601LTG, I-UH, MD18-1, MD18-2, MD240LT, N900, TUW, U-BW, UH-100, UH-100B, UH-150, UH-150B, UH130, UH130B, UL-100, UL-150, UL130, UTL

Description

Inlet Inject Molded Chute, For Use With Automatic Glasswasher; Glass Washer; High Temp Commercial Warewashwer; Undercounter Dishwasher; Undercounter High Temperature Dishwasher; Undercounter High Temperature Dishwasher with Booster; Undercounter Low Temperature Dishwasher

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.