Screw, Truss Slot Ss 8-32X1/4
Mfr # 0501408
Zoro # G2847498
product price: $3.19
/eaSold in multiples of 3 for $9.57
Key Features
For Use With Mfr. Model Number
Product Type
Screw
Compatible with Manufacturer Model Number
201HT,201HTN,201LT,351HT,383HT,383HT-M2,401HT,401HTN,500HT,501HT,501HTN,501LT,601HTG,601LTG,CG1,CG2,CG4,CG6,CGM7.5,DF-M6,DF1-M6,DF2-M6,DFM7-5,IUH 351,MD18-1,MD18-2,SW400M5,SW600M5,TUW,U-BW,UH-100,UH-100B,UH-150,UH-150B,UH-170,UH-170B,UH-200,UH-200B,UH130,UH130B,UH230,UH230B,UH330 ADA,UH330B,UL-100,UL-150,UL130
For Use with Mfr Model Number
201HT,201HTN,201LT,351HT,383HT,383HT-M2,401HT,401HTN,500HT,501HT,501HTN,501LT,601HTG,601LTG,CG1,CG2,CG4,CG6,CGM7.5,DF-M6,DF1-M6,DF2-M6,DFM7-5,IUH 351,MD18-1,MD18-2,SW400M5,SW600M5,TUW,U-BW,UH-100,UH-100B,UH-150,UH-150B,UH-170,UH-170B,UH-200,UH-200B,UH130,UH130B,UH230,UH230B,UH330 ADA,UH330B,UL-100,UL-150,UL130
Compatible Manufacturer Part Number
201HT,201HTN,201LT,351HT,383HT,383HT-M2,401HT,401HTN,500HT,501HT,501HTN,501LT,601HTG,601LTG,CG1,CG2,CG4,CG6,CGM7.5,DF-M6,DF1-M6,DF2-M6,DFM7-5,IUH 351,MD18-1,MD18-2,SW400M5,SW600M5,TUW,U-BW,UH-100,UH-100B,UH-150,UH-150B,UH-170,UH-170B,UH-200,UH-200B,UH130,UH130B,UH230,UH230B,UH330 ADA,UH330B,UL-100,UL-150,UL130
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0501408
Zoro #
G2847498
UPC #
-
Country of Origin
China
Details
Item
Screw,Truss Slot Ss 8-32X1/4
For Use With Mfr. Model Number
Product Type
Screw
Compatible with Manufacturer Model Number
201HT,201HTN,201LT,351HT,383HT,383HT-M2,401HT,401HTN,500HT,501HT,501HTN,501LT,601HTG,601LTG,CG1,CG2,CG4,CG6,CGM7.5,DF-M6,DF1-M6,DF2-M6,DFM7-5,IUH 351,MD18-1,MD18-2,SW400M5,SW600M5,TUW,U-BW,UH-100,UH-100B,UH-150,UH-150B,UH-170,UH-170B,UH-200,UH-200B,UH130,UH130B,UH230,UH230B,UH330 ADA,UH330B,UL-100,UL-150,UL130
For Use with Mfr Model Number
201HT,201HTN,201LT,351HT,383HT,383HT-M2,401HT,401HTN,500HT,501HT,501HTN,501LT,601HTG,601LTG,CG1,CG2,CG4,CG6,CGM7.5,DF-M6,DF1-M6,DF2-M6,DFM7-5,IUH 351,MD18-1,MD18-2,SW400M5,SW600M5,TUW,U-BW,UH-100,UH-100B,UH-150,UH-150B,UH-170,UH-170B,UH-200,UH-200B,UH130,UH130B,UH230,UH230B,UH330 ADA,UH330B,UL-100,UL-150,UL130
Compatible Manufacturer Part Number
201HT,201HTN,201LT,351HT,383HT,383HT-M2,401HT,401HTN,500HT,501HT,501HTN,501LT,601HTG,601LTG,CG1,CG2,CG4,CG6,CGM7.5,DF-M6,DF1-M6,DF2-M6,DFM7-5,IUH 351,MD18-1,MD18-2,SW400M5,SW600M5,TUW,U-BW,UH-100,UH-100B,UH-150,UH-150B,UH-170,UH-170B,UH-200,UH-200B,UH130,UH130B,UH230,UH230B,UH330 ADA,UH330B,UL-100,UL-150,UL130
Compatible with Mfr. Model No.
201HT,201HTN,201LT,351HT,383HT,383HT-M2,401HT,401HTN,500HT,501HT,501HTN,501LT,601HTG,601LTG,CG1,CG2,CG4,CG6,CGM7.5,DF-M6,DF1-M6,DF2-M6,DFM7-5,IUH 351,MD18-1,MD18-2,SW400M5,SW600M5,TUW,U-BW,UH-100,UH-100B,UH-150,UH-150B,UH-170,UH-170B,UH-200,UH-200B,UH130,UH130B,UH230,UH230B,UH330 ADA,UH330B,UL-100,UL-150,UL130
Compatible Manufacturer Model Number
201HT,201HTN,201LT,351HT,383HT,383HT-M2,401HT,401HTN,500HT,501HT,501HTN,501LT,601HTG,601LTG,CG1,CG2,CG4,CG6,CGM7.5,DF-M6,DF1-M6,DF2-M6,DFM7-5,IUH 351,MD18-1,MD18-2,SW400M5,SW600M5,TUW,U-BW,UH-100,UH-100B,UH-150,UH-150B,UH-170,UH-170B,UH-200,UH-200B,UH130,UH130B,UH230,UH230B,UH330 ADA,UH330B,UL-100,UL-150,UL130
Compatible with Manufacturer Model No.
201HT,201HTN,201LT,351HT,383HT,383HT-M2,401HT,401HTN,500HT,501HT,501HTN,501LT,601HTG,601LTG,CG1,CG2,CG4,CG6,CGM7.5,DF-M6,DF1-M6,DF2-M6,DFM7-5,IUH 351,MD18-1,MD18-2,SW400M5,SW600M5,TUW,U-BW,UH-100,UH-100B,UH-150,UH-150B,UH-170,UH-170B,UH-200,UH-200B,UH130,UH130B,UH230,UH230B,UH330 ADA,UH330B,UL-100,UL-150,UL130
Compatible Pump Manufacturer Part Number
201HT,201HTN,201LT,351HT,383HT,383HT-M2,401HT,401HTN,500HT,501HT,501HTN,501LT,601HTG,601LTG,CG1,CG2,CG4,CG6,CGM7.5,DF-M6,DF1-M6,DF2-M6,DFM7-5,IUH 351,MD18-1,MD18-2,SW400M5,SW600M5,TUW,U-BW,UH-100,UH-100B,UH-150,UH-150B,UH-170,UH-170B,UH-200,UH-200B,UH130,UH130B,UH230,UH230B,UH330 ADA,UH330B,UL-100,UL-150,UL130
Compatible Mfr. Model Number
201HT,201HTN,201LT,351HT,383HT,383HT-M2,401HT,401HTN,500HT,501HT,501HTN,501LT,601HTG,601LTG,CG1,CG2,CG4,CG6,CGM7.5,DF-M6,DF1-M6,DF2-M6,DFM7-5,IUH 351,MD18-1,MD18-2,SW400M5,SW600M5,TUW,U-BW,UH-100,UH-100B,UH-150,UH-150B,UH-170,UH-170B,UH-200,UH-200B,UH130,UH130B,UH230,UH230B,UH330 ADA,UH330B,UL-100,UL-150,UL130
Description
Screw,Truss Slot Ss 8-32X1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.