Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Truss Screw

  • Mfr # 100007

  • Zoro # G2535395


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

For Use With
Conveyor Dishwashing Machine, Conveyor Glasswasher, Conveyor Glasswasher with Clockwise Rotation, Conveyor Glasswasher with Counter-Clockwise Rotation, Direct Vent Hood-Type High Temperature Dishwasher, Door Type, Door Type Dishwasher, Door Type High Temperature Dishwasher, Door Type High Temperature Dishwasher with Booster, Door Type Low Temperature Dishwasher, Extended Hood Dishwasher, Glass Washer, High Temp Commercial Warewashwer, High Temperature Heat Recovery Unit, High Temperature Upright Conveyor Dishwasher, Hood Type Dishwasher, Hood Type High Temperature Dishwasher, International Door Dishwasher, International Door-Type High Temperature Dishwasher, Motorized Rack Advance Table, No Heat Tray Dryer, Pot, Pan, and Utensil Doortype, Rack Conveyor, Rack Conveyor Dishwashing Machine, Rack Conveyors, Single Tank Dishwasher, Single Tank Rack Conveyor, Single Tank Rack Conveyor Dishwasher, Single Tank Rack Conveyor with Front Feed Prewash, Single Tank Rack Conveyor with Prewash, Tall Hood-Type Dishwasher, Two Tank Dishwasher, Two Tank Rack Conveyor, Two Tank Rack Conveyor Dishwasher, Two Tank Rack Conveyor with Front Feed Prewash, Two Tank Rack Conveyor with Prewash, Undercounter Dishwasher, Undercounter High Temperature Dishwasher, Undercounter High Temperature Dishwasher with Booster, Undercounter Low Temperature Dishwasher, Upright Conveyor Dishwasher, Ventless Heat Recover Hood-Type High Temperature Dishwasher, Waste Handling System
Fits Brand
Champion-Moyer Diebel
For Use With Mfr. Model Number
100HDPW, 106PW, 108HDPW, 110FFPW, 120HDPW, 201HT, 201HTN, 201LT, 351HT, 383HT-M2, 401HT, 401HTN, 40KB, 40KPRB, 44, 44 MODULAR, 44-PRO, 44-PRO VHR, 44DR, 44DR SINGLE SOURCE GAS, 44DRWS, 44KB, 44KPRB, 44LT, 44WS, 501HT, 501HTN, 501LT, 54, 54DR, 54DR SINGLE SOURCE GAS, 54KB, 54KPRB, 601HTG, 601LTG, 60KB, 60KPRB, 64, 64 MODULAR, 64KB, 64KPRB, 66-PRO, 66-PRO VHR, 66DRPW, 66DRWSPW, 66LT, 66PW, 66PWWS, 66WS, 70DRFFPW, 70FF PRO, 70FF PRO HD-VHR, 70FFPW, 72, 76DRPW, 76PW, 80DRFFPW, 80DRHDPW, 80DRWSHDPW, 80FFPW, 80HD PRO, 80HD PRO-VHR, 80HDPW, 84, 86PW, 90DRHDPW, 90FFPW, 90HDPW, 94FFPW, 94PW, CGM7, CGM7-1, CGM7-2, CH-44, CH-66, CTD-1800H, D-H1M3, D-H1M4, D-H1M5, D-H1T, D-H1TCM4, D-H1TCM5, D-H1TM4, D-H1TM5, D-HBM3, D-HBM4, D-HBM5, D-HBT, D-HBTCM4, D-HBTCM5, D-HBTM4, D-HBTM5, D-LFM3, D-LFM4, D-LFM5, DFM7, DFM7-1, DFM7-2, DH2000, DH5000, DH5000 DV, DH5000 VHR, DH5000T, EEUCCW-4, EEUCCW-6, EEUCCW-8, EUCC-4, EUCC-6, EUCC-8, EUCCW-4, EUCCW-6, EUCCW-8, FFPR26/40KB, FFPR26/44KB, FFPR26/44WS, FFPR26/54KB, FFPR26/60KB, FFPR26/64KB, FFPR26/KL44, HRU, I-44, I-66, I-DHM3, I-DHM4, I-DHM5, I-MHM3, I-MHM4, I-MHM5, IDH2000, IMD2000HT, IUH 351, KL44, KL66, MD-44, MD-66, MD2000 HR, MD2000HT, MD240HT, MD240LT, MDHHD, MH-60M3, MH-60M4, MH-60M5, MH-6LM3, MH-6LM4, MH-6LM5, MH-6NM3, MH-6NM4, MH-6NM5, MRA180, MRA90, N900, P5-24, P5-27, P5-30, P7-30, PP-28, PR36/40KB, PR36/44KB, PR36/44WS, PR36/54KB, PR36/60KB, PR36/64KB, PR36/KL44, UC-C, UC-CW, UH-100, UH-100B, UH-150, UH-150B, UH-170, UH-170B, UH-200, UH-200B, UH130, UH130B, UH230, UH230B, UH330 ADA, UH330B, UL-100, UL-150, UL130, USN-72
Product Type
Truss Screw
Compatible with Manufacturer Model Number
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100007
Zoro #
G2535395
UPC #
-
Country of Origin
Taiwan, Province of China

Details

For Use With
Conveyor Dishwashing Machine, Conveyor Glasswasher, Conveyor Glasswasher with Clockwise Rotation, Conveyor Glasswasher with Counter-Clockwise Rotation, Direct Vent Hood-Type High Temperature Dishwasher, Door Type, Door Type Dishwasher, Door Type High Temperature Dishwasher, Door Type High Temperature Dishwasher with Booster, Door Type Low Temperature Dishwasher, Extended Hood Dishwasher, Glass Washer, High Temp Commercial Warewashwer, High Temperature Heat Recovery Unit, High Temperature Upright Conveyor Dishwasher, Hood Type Dishwasher, Hood Type High Temperature Dishwasher, International Door Dishwasher, International Door-Type High Temperature Dishwasher, Motorized Rack Advance Table, No Heat Tray Dryer, Pot, Pan, and Utensil Doortype, Rack Conveyor, Rack Conveyor Dishwashing Machine, Rack Conveyors, Single Tank Dishwasher, Single Tank Rack Conveyor, Single Tank Rack Conveyor Dishwasher, Single Tank Rack Conveyor with Front Feed Prewash, Single Tank Rack Conveyor with Prewash, Tall Hood-Type Dishwasher, Two Tank Dishwasher, Two Tank Rack Conveyor, Two Tank Rack Conveyor Dishwasher, Two Tank Rack Conveyor with Front Feed Prewash, Two Tank Rack Conveyor with Prewash, Undercounter Dishwasher, Undercounter High Temperature Dishwasher, Undercounter High Temperature Dishwasher with Booster, Undercounter Low Temperature Dishwasher, Upright Conveyor Dishwasher, Ventless Heat Recover Hood-Type High Temperature Dishwasher, Waste Handling System
Fits Brand
Champion-Moyer Diebel
Item
Truss Screw
For Use With Mfr. Model Number
100HDPW, 106PW, 108HDPW, 110FFPW, 120HDPW, 201HT, 201HTN, 201LT, 351HT, 383HT-M2, 401HT, 401HTN, 40KB, 40KPRB, 44, 44 MODULAR, 44-PRO, 44-PRO VHR, 44DR, 44DR SINGLE SOURCE GAS, 44DRWS, 44KB, 44KPRB, 44LT, 44WS, 501HT, 501HTN, 501LT, 54, 54DR, 54DR SINGLE SOURCE GAS, 54KB, 54KPRB, 601HTG, 601LTG, 60KB, 60KPRB, 64, 64 MODULAR, 64KB, 64KPRB, 66-PRO, 66-PRO VHR, 66DRPW, 66DRWSPW, 66LT, 66PW, 66PWWS, 66WS, 70DRFFPW, 70FF PRO, 70FF PRO HD-VHR, 70FFPW, 72, 76DRPW, 76PW, 80DRFFPW, 80DRHDPW, 80DRWSHDPW, 80FFPW, 80HD PRO, 80HD PRO-VHR, 80HDPW, 84, 86PW, 90DRHDPW, 90FFPW, 90HDPW, 94FFPW, 94PW, CGM7, CGM7-1, CGM7-2, CH-44, CH-66, CTD-1800H, D-H1M3, D-H1M4, D-H1M5, D-H1T, D-H1TCM4, D-H1TCM5, D-H1TM4, D-H1TM5, D-HBM3, D-HBM4, D-HBM5, D-HBT, D-HBTCM4, D-HBTCM5, D-HBTM4, D-HBTM5, D-LFM3, D-LFM4, D-LFM5, DFM7, DFM7-1, DFM7-2, DH2000, DH5000, DH5000 DV, DH5000 VHR, DH5000T, EEUCCW-4, EEUCCW-6, EEUCCW-8, EUCC-4, EUCC-6, EUCC-8, EUCCW-4, EUCCW-6, EUCCW-8, FFPR26/40KB, FFPR26/44KB, FFPR26/44WS, FFPR26/54KB, FFPR26/60KB, FFPR26/64KB, FFPR26/KL44, HRU, I-44, I-66, I-DHM3, I-DHM4, I-DHM5, I-MHM3, I-MHM4, I-MHM5, IDH2000, IMD2000HT, IUH 351, KL44, KL66, MD-44, MD-66, MD2000 HR, MD2000HT, MD240HT, MD240LT, MDHHD, MH-60M3, MH-60M4, MH-60M5, MH-6LM3, MH-6LM4, MH-6LM5, MH-6NM3, MH-6NM4, MH-6NM5, MRA180, MRA90, N900, P5-24, P5-27, P5-30, P7-30, PP-28, PR36/40KB, PR36/44KB, PR36/44WS, PR36/54KB, PR36/60KB, PR36/64KB, PR36/KL44, UC-C, UC-CW, UH-100, UH-100B, UH-150, UH-150B, UH-170, UH-170B, UH-200, UH-200B, UH130, UH130B, UH230, UH230B, UH330 ADA, UH330B, UL-100, UL-150, UL130, USN-72
Product Type
Truss Screw
Compatible with Manufacturer Model Number
For Use with Mfr Model Number
Compatible Manufacturer Part Number
Compatible with Mfr. Model No.
Compatible Manufacturer Model Number
Compatible with Manufacturer Model No.
Compatible Pump Manufacturer Part Number
Compatible Mfr. Model Number

Description

Truss Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.