Zoro Homepage

48" Steel FirewoodRack

  • Mfr # 100540

  • Zoro # G7816413


original price: $61.69
8% off
new price: $56.19
/ea

Key Features

Type
Firewood Rack
Material
Steel
Capacity
1/2 Face Cord
Color
Black
Construction
Heavy-Duty Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100540
Zoro #
G7816413
UPC #
817198021614
Country of Origin
China

Dimensions

Overall Width
24 in
Nominal Size
48"
Overall Height
57.3"
Size
48 in

Details

Type
Firewood Rack
Material
Steel
Capacity
1/2 Face Cord
Color
Black
Construction
Heavy-Duty Steel
Item
Firewood Storage Rack

Description

Firewood Storage Rack,48 In. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.