Zoro Homepage

50-Amp Manual Transfer Switch

  • Mfr # 201193

  • Zoro # G210866059


product price: $727.99
/ea
Free Shipping & Returns

Key Features

Includes
30-Foot Heavy-Duty Generator Power Cord, Weather-Resistant Outdoor Mounted Power Inlet Box
Phase
Single
Standards
cETLus Listed, UL 1008
Ground Bar Kit
09101-00108-0000
Number of Spaces
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201193
Zoro #
G210866059
UPC #
817198026022
Country of Origin
China

Dimensions

Overall Height
17 5/8 in
Minimum Wire Size
12 AWG
Overall Width
15 5/16 in
Overall Depth
4 3/8 in
Maximum Wire Size
10 AWG

Details

Item
Transfer Switch
Includes
30-Foot Heavy-Duty Generator Power Cord, Weather-Resistant Outdoor Mounted Power Inlet Box
Phase
Single
Standards
cETLus Listed, UL 1008
Ground Bar Kit
09101-00108-0000
Number of Spaces
10
Number of Circuits
10
NEMA Connector
SS2-50P
Breakers Included
(2) 20 A 1P, (2) 30 A 2P
Current Rating
50 A
Manufacturer Warranty
5 yr
Maximum Number of Tandem Breakers
2
Includes Power Indicator Lights
Yes
Compatible with Brand
Champion
Prewired
Yes
Rated Voltage
240V AC
NEMA Enclosure Rating
1, 3R

Description

Transfer Switch, Phase Single, Rated Voltage 240V AC, Current Rating 50 A, Number of Spaces 10, Prewired Yes, NEMA Enclosure Rating 1, 3R, Includes 30-Foot Heavy-Duty Generator Power Cord, Weather-Resistant Outdoor Mounted Power Inlet Box, Overall Height 17 5/8 in, Overall Width 15 5/16 in, Overall Depth 4 3/8 in, Compatible with Brand Champion, Ground Bar Kit 09101-00108-0000, Maximum Number of Tandem Breakers 2, Maximum Wire Size 10 AWG, Minimum Wire Size 12 AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.