Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

96" Steel FirewoodRack

  • Mfr # 100541

  • Zoro # G7816477


product price: $84.45
/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

Type
Firewood Rack
Material
Steel
Capacity
Full Face Cord
Color
Black
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100541
Zoro #
G7816477
UPC #
817198021621
Country of Origin
China

Dimensions

Overall Height
57.3"
Nominal Size
96"
Overall Width
24 in
Size
96 in

Details

Type
Firewood Rack
Material
Steel
Capacity
Full Face Cord
Color
Black
Construction
Steel
Item
Firewood Storage Rack

Description

Firewood Storage Rack,96 In. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.