Zoro Homepage

96" Steel FirewoodRack Cover

  • Mfr # 100552

  • Zoro # G7816468


product price: $34.19
/ea

Key Features

Type
Firewood Rack
Material
600 Denier Canvas
Capacity
Face Cord
Color
Black
Construction
UV-treated 600 Denier canvas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100552
Zoro #
G7816468
UPC #
817198021737
Country of Origin
China

Dimensions

Overall Height
18.1"
Overall Width
25.2 in
Nominal Size
96"
Size
96 in

Details

Type
Firewood Rack
Material
600 Denier Canvas
Capacity
Face Cord
Color
Black
Construction
UV-treated 600 Denier canvas
Item
Firewood Storage Rack Cover

Description

Firewood Storage Rack Cover,96 In. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.