Zoro Homepage

Gas-Powered Log Splitter, 4-Cycle, 10 gal

  • Mfr # 201091

  • Zoro # G010865061


product price: $2,748.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.

Key Features

Splitting Force
40 ton
Engine Displacement
338 cc
Engine Brand
Champion
Cycle Time
11.3 sec
Fuel Tank Capacity
10 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201091
Zoro #
G010865061
UPC #
817198025087
Country of Origin
China

Dimensions

Tool Height
42 11/16 in
Tool Length
87 5/16 in
Maximum Log Length
24 in
Tool Width
55 5/8 in

Details

Item
Gas-Powered Log Splitter
Splitting Force
40 ton
Engine Displacement
338 cc
Engine Brand
Champion
Cycle Time
11.3 sec
Fuel Tank Capacity
10 gal
Tool Weight
672.5 lb
Tool Series
PRO Series
Power Source
Gas-Powered
Product Type
Log Splitter
Engine Cycle
4-Cycle

Description

Gas-Powered Log Splitter, Splitting Force 40 ton, Cycle Time 11.3 sec, Maximum Log Length 24 in, Voltage Not Applicable, Engine Displacement 338 cc, Engine Brand Champion, Engine Cycle 4-Cycle, Tool Weight 672.5 lb, Product Type Log Splitter, Power Source Gas-Powered, Tool Series PRO Series, Tool Height 42 11/16 in, Tool Length 87 5/16 in, Tool Width 55 5/8 in, Fuel Tank Capacity 10 gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.