Generator, 13500 W, 112.5A, 8 hr, 11 gal

  • Mfr # 201414
  • Zoro # G125078622
product price: 
$
3,313.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Engine Alternator
Brush
Circuit Breakers Included
(2) 20 A, 30 A, 56 A
Maximum Current @ 120V AC - Gasoline/Diesel
140.6 A
Overall Width
33 11/16 in
Rated Voltage
120/240V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
201414
Zoro #
G125078622
UPC #
817198028583
Country of Origin
Viet Nam
Engine Alternator
Brush
Circuit Breakers Included
(2) 20 A, 30 A, 56 A
Maximum Current @ 120V AC - Gasoline/Diesel
140.6 A
Rated Voltage
120/240V AC
Includes Wheel Kit
Yes
Item
Generator
Safety Features
Surge Protection
Includes GFCI Outlets
Yes
Engine Displacement
739 cc
Starting Wattage - Gasoline/Diesel
16,875 W
Running Wattage - Gasoline/Diesel
13,500 W
Engine Type
4-Cycle
Rated Current @ 120V AC - Gasoline/Diesel
112.5 A
Manufacturer Warranty
3 yr Limited
Run Time @ 1/4 Load - Gasoline/Diesel
Not Rated
Maximum Current @ 240V AC - Gasoline/Diesel
70.3 A
Wheel Type
Solid
Engine Oil Capacity
1.7 qt
Rated Frequency
60 Hz
Run Time @ 1/2 Load - Gasoline/Diesel
8 hr
Weight
338 lb
Carbon Monoxide Protection
Carbon Monoxide Shutdown
Starter Type
Electric
Noise Level
79 dB
Engine Oil Type
5W-30
Cylinder Material
Steel
Rated Current @ 240V AC - Gasoline/Diesel
56.25 A
Standards
ANSI/PGMA G300, EPA
Includes
Battery, Engine Oil, Oil Funnel, Wheel Kit
Engine Brand
Champion
Includes Lifting Hook
Yes
Fuel Type
Gasoline
Generator Technology
Conventional
Outlets Included
(2) 5-20R GFCI Duplex, 14-50R, L14-30R, L5-30R
Handle Type
Folding
Fuel Tank Capacity
11 gal
Includes Fuel Gauge
Yes

Dimensions

Overall Width
33 11/16 in
Overall Length
32 11/16 in
Overall Height
33 in
Wheel Size
12 in

Description

Generator, Carbon Monoxide Protection Carbon Monoxide Shutdown, Generator Technology Conventional, Fuel Type Gasoline, Running Wattage - Gasoline/Diesel 13,500 W, Starting Wattage - Gasoline/Diesel 16,875 W, Rated Voltage 120/240V AC, Rated Current @ 120V AC - Gasoline/Diesel 112.5 A, Starter Type Electric, Run Time @ 1/2 Load - Gasoline/Diesel 8 hr, CARB Compliant No, Parallel Configuration Capable No, Engine Brand Champion, Outlets Included (2) 5-20R GFCI Duplex, 14-50R, L14-30R, L5-30R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.