Generator, 7750 W, 64.6A, 7.45 gal

  • Mfr # 201520
  • Zoro # G825078137
product price: 
$
1,705.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Includes Fuel Gauge
Yes
Generator Technology
Inverter
Starter Type
Electric, Recoil
Maximum Current @ 120V AC - Natural Gas (NG)
83.3 A
Maximum Current @ 120V AC - Propane (LPG)
83.3 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
201520
Zoro #
G825078137
UPC #
817198029139
Country of Origin
Viet Nam
Includes Fuel Gauge
Yes
Item
Generator
Generator Technology
Inverter
Starter Type
Electric, Recoil
Maximum Current @ 120V AC - Natural Gas (NG)
83.3 A
Maximum Current @ 120V AC - Propane (LPG)
83.3 A
Running Wattage - Propane (LPG)
6,975 W
Handle Type
Folding
Engine Type
4-Cycle
Starting Wattage - Gasoline/Diesel
10,000 W
Rated Current @ 240V AC - Gasoline/Diesel
32.3 A
Maximum Current @ 240V AC - Natural Gas (NG)
41.7 A
Run Time @ 1/2 Load - Gasoline/Diesel
Not Rated
Noise Level
72 dB
Standards
ANSI/PGMA G300, EPA
Running Wattage - Gasoline/Diesel
7,750 W
Rated Current @ 240V AC - Propane (LPG)
29.1 A
Starting Wattage - Natural Gas (NG)
10,000 W
Outlets Included
(2) 5-20R GFCI Duplex, 14-50R, L14-30R
Run Time @ 1/4 Load - Gasoline/Diesel
15 hr
Engine Displacement
459 cc
Maximum Current @ 120V AC - Gasoline/Diesel
83.3 A
Includes
Battery, Engine Oil, Natural Gas Hose with NPT Adapter, Oil Funnel, Propane (LPG) Hose, USB Adapter, Wheel Kit
Inverter Frame Type
Open Frame
Rated Voltage
120/240V AC
Safety Features
Covered Outlets
Includes GFCI Outlets
Yes
Engine Oil Capacity
1.2 qt
Rated Current @ 120V AC - Propane (LPG)
58.1 A
Engine Brand
Champion
Run Time @ 1/4 Load - Propane (LPG)
8 hr
Weight
180.8 lb
Manufacturer Warranty
3 yr Limited
Running Wattage - Natural Gas (NG)
6,278 W
Maximum Current @ 240V AC - Gasoline/Diesel
41.7 A
Carbon Monoxide Protection
Carbon Monoxide Shutdown
Includes Wheel Kit
Yes
Starting Wattage - Propane (LPG)
10,000 W
Wheel Type
Solid
Fuel Type
Gasoline/Natural Gas/Propane
Rated Current @ 120V AC - Gasoline/Diesel
64.6 A
Fuel Tank Capacity
7.45 gal
Rated Current @ 240V AC - Natural Gas (NG)
26.2 A
Cylinder Material
Steel
Maximum Current @ 240V AC - Propane (LPG)
41.7 A
Rated Current @ 120V AC - Natural Gas (NG)
52.3 A
Engine Oil Type
10W-30
Rated Frequency
60 Hz
Circuit Breakers Included
(2) 20 A, 30 A, 8 A

Dimensions

Overall Length
27 1/8 in
Overall Width
28 in
Overall Height
26 3/16 in
Wheel Size
9.5 in

Description

Generator, Carbon Monoxide Protection Carbon Monoxide Shutdown, Generator Technology Inverter, Fuel Type Gasoline/Natural Gas/Propane, Running Wattage - Gasoline/Diesel 7,750 W, Starting Wattage - Gasoline/Diesel 10,000 W, Rated Voltage 120/240V AC, Rated Current @ 120V AC - Gasoline/Diesel 64.6 A, Starter Type Electric, Recoil, Run Time @ 1/2 Load - Gasoline/Diesel Not Rated, CARB Compliant No, Parallel Configuration Capable No, Engine Brand Champion

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.