Zoro Homepage

Generator, 9,200 W, 26 3/16 in H

  • Mfr # 201302

  • Zoro # G821692962


product price: $1,488.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201302
Zoro #
G821692962
UPC #
817198026824
Country of Origin
Viet Nam

Description

Generator, Carbon Monoxide Protection Carbon Monoxide Shutdown, Generator Technology Conventional, Fuel Type Gasoline/Propane, Running Wattage - Gasoline/Diesel 9,200 W, Starting Wattage - Gasoline/Diesel 11,500 W, Rated Voltage 120/240V AC, Rated Current @ 120V AC - Gasoline/Diesel 76.7 A, Starter Type Electric, Run Time @ 1/2 Load - Gasoline/Diesel 10 hr, CARB Compliant Yes, Parallel Configuration Capable No, Engine Brand Champion, Outlets Included 14-50R, 5-20R GFCI Duplex, L14-30R

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.