Shop CHAMPION POWER EQUIPMENT
See all product information
Create Account
Generator Cover
- Mfr # 100699
- Zoro # G7568778
product price:Â
$
20.58
/ea
Key Features
Length
35.4 In..
Width
25.6 in
Height
29.5 In..
Description/Special Features
Weather-Resistant
Amps AC
30 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100699
- Zoro #
- G7568778
- UPC #
- 817198022369
- Country of Origin
- United States
- Item
- Generator Cover
- Description/Special Features
- Weather-Resistant
- Amps AC
- 30 A
- For Use With
- Champion 12000-Watt Portable Generators
- Weight
- 2 lb.
- Accessory Category
- Generator
- FEATURES
- Used For
- Storage Only
- Product Type
- Portable Generator Cover
- Manufacturer Warranty
- 1 yr
- Compatible with Brand
- Champion
- Cover Material
- Cotton (Liner); Vinyl (Exterior)
Dimensions
- Length
- 35.4 In..
- Width
- 25.6 in
- Height
- 29.5 In..
- Fits Generator Size
- 12,000 W - 20,000 Portable Generators
Description
Generator Cover, Compatible with Brand Champion, Fits Generator Size 12,000 W - 20,000 Portable Generators, Cover Material Cotton (Liner); Vinyl (Exterior), Product Type Portable Generator Cover, Used For Storage Only, Manufacturer Warranty 1 yr
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.