Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Generator Cover, Gray

  • Mfr # C90011

  • Zoro # G7884241


product price: $22.79
/ea

Key Features

Dimensions
25 in W x 23 39/64 in L x 20 5/16 in H
For Use With
Champion 2800-4750 Watt Generators
Color
Gray
Width
23.6 in.
Height
20.30 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C90011
Zoro #
G7884241
UPC #
896682900116
Country of Origin
United States

Dimensions

Dimensions
25 in W x 23 39/64 in L x 20 5/16 in H
Width
23.6 in.
Height
20.30 in.
Length
25 in.
Fits Generator Size
2,800 to 4,750 W Portable Generators

Details

Item
Generator Cover
For Use With
Champion 2800-4750 Watt Generators
Color
Gray
Description/Special Features
Weather-Resistant, Water-resistant Vinyl Exterior
Used For
Storage Only
Manufacturer Warranty
1 yr
Cover Material
Cotton (Liner); Vinyl (Exterior)
Product Type
Generator Cover
Compatible with Brand
Champion
FEATURES
Weather Resistant:Protect your generator from sun and UV damage, rain, snow, dirt and more with this coverâ„¢s tough vinyl exterior;Secure:The strong elastic base provides a secure, custom-like fit for your generator;Versatile:This cover is designed for 2800-4750-watt generators, but will also fit generators up to 25 x 23.6 x 20.3-inches in size;Quick:The durable cover fits over your generator quickly to protect it while in storage;Reliable:Champion Support includes 1-year limited warranty
Accessory Category
Generator

Description

Generator Cover, Compatible with Brand Champion, Fits Generator Size 2,800 to 4,750 W Portable Generators, Cover Material Cotton (Liner); Vinyl (Exterior), Product Type Generator Cover, Used For Storage Only, Manufacturer Warranty 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.