Zoro Homepage

Generator Cover, Gray

  • Mfr # C90015

  • Zoro # G7884226


product price: $23.39
/ea

Key Features

Color
Gray
For Use With
Champion 1200 to 1875-watt portable Generators
Dimensions
18 29/32 in W x 15 13/16 in L x 14 13/64 in H
Width
15.8 in.
Height
14.2 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C90015
Zoro #
G7884226
UPC #
896682900154
Country of Origin
United States

Dimensions

Dimensions
18 29/32 in W x 15 13/16 in L x 14 13/64 in H
Width
15.8 in.
Height
14.2 in.
Length
18.9 in.
Fits Generator Size
1,200 to 1,875 W Portable Generators

Details

Item
Generator Cover
Color
Gray
For Use With
Champion 1200 to 1875-watt portable Generators
Description/Special Features
Weather-Resistant, Water-resistant Vinyl Exterior
Cover Material
Cotton (Liner); Vinyl (Exterior)
Manufacturer Warranty
1 yr
Product Type
Generator Cover
Compatible with Brand
Champion
Used For
Storage Only
FEATURES
Accessory Category
Generator

Description

Generator Cover, Compatible with Brand Champion, Fits Generator Size 1,200 to 1,875 W Portable Generators, Cover Material Cotton (Liner); Vinyl (Exterior), Product Type Generator Cover, Used For Storage Only, Manufacturer Warranty 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.