Zoro Homepage

Generator Cover Storm Shield, Yellow

  • Mfr # 100376

  • Zoro # G7883830


product price: $165.99
/ea
Free Shipping & Returns

Key Features

For Use With
Champion 3000-10,000 Watt portable open frame Generators
Color
Yellow
Width
24 in.
Application
Installs easily in 3 simple steps with its self-attaching design
Height
18 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100376
Zoro #
G7883830
UPC #
817198020013
Country of Origin
United States

Dimensions

Width
24 in.
Height
18 in.
Length
36 in.
Fits Generator Size
3,000 to 10,000 W Portable Open Frame Generators

Details

Item
Generator Cover
For Use With
Champion 3000-10,000 Watt portable open frame Generators
Color
Yellow
Application
Installs easily in 3 simple steps with its self-attaching design
Description/Special Features
Waterproof cover includes high-strength frame rods designed to withstand winds up to 70 mph, snow loads up to 18 inches and rain up to 12 inches per day
Cover Material
Vinyl
Compatible with Brand
Champion
Used For
When in Use
Manufacturer Warranty
1 yr
Product Type
Portable Generator Cover
FEATURES
Accessory Category
Generator

Description

Generator Cover Storm Shield, Compatible with Brand Champion, Fits Generator Size 3,000 to 10,000 W Portable Open Frame Generators, Cover Material Vinyl, Product Type Portable Generator Cover, Used For When in Use, Manufacturer Warranty 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.