Shop CHAMPION POWER EQUIPMENT
See all product information
Create Account
Generator Extension Cord
- Mfr # 100395
- Zoro # G7457444
product price:Â
$
79.39
/ea
Key Features
Gauge/Conductor
10 Gauge
Cord Length
25 ft...
Voltage
125V, 250V
Description/Special Features
Weather-Resistant, 10 Guage Wire, SJTW Insulation, (L14-30P to L14-30R)
Height
1.5 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 100395
- Zoro #
- G7457444
- UPC #
- 817198020365
- Country of Origin
- China
Dimensions
- Cord Length
- 25 ft...
- Height
- 1.5 in.
- Length
- 10.6 in.
- Width
- 10.6 in.
Details
- Item
- Generator Power Cord
- Gauge/Conductor
- 10 Gauge
- Voltage
- 125V, 250V
- Description/Special Features
- Weather-Resistant, 10 Guage Wire, SJTW Insulation, (L14-30P to L14-30R)
- Application
- Extend Up To 7500 Watts Of Power
- FEATURES
- Accessory Category
- Generator
- Accessory Type
- Extension
Description
Generator Extension Cord, Cord Length 25 ft, Rated Voltage 250V AC, NEMA Plug Configuration L14-30P, NEMA Connector Configuration L14-30R, Wire Size 10 AWG, Product Type Transfer Switch Cord, Current Rating 30 A, Number of Conductors 1, Jacket Material Thermoplastic, Cord Trade Designation SJTW
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.