Zoro Homepage

Generator Power Cord, Cord 25 ft., Plastic

  • Mfr # 48034

  • Zoro # G7884199


product price: $71.89
/ea

Key Features

Function
Power Cord to Use with Generator
Cord Length
25 ft
Connector End
(3) NEMA 5-15R Fan-Style
Material
Plastic
Gauge/Conductor
10/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48034
Zoro #
G7884199
UPC #
896682480342
Country of Origin
China

Dimensions

Cord Length
25 ft
Length
300 in.
Width
4.3 in.
Height
1.4 in.
Wire Size
10 AWG

Details

Item
Extension Cord
Function
Power Cord to Use with Generator
Connector End
(3) NEMA 5-15R Fan-Style
Material
Plastic
Gauge/Conductor
10/2
Plug End
L5-30P
NEMA Plug Configuration
L5-30P
Jacket Material
Thermoplastic
Product Type
Extension Cord
Cord Trade Designation
SJTW
NEMA Connector Configuration
5-15R
Current Rating
30 A
Rated Voltage
125V AC
Number of Conductors
2
FEATURES
Accessory Category
Generator

Description

Generator Extension Cord, Cord Length 25 ft, Rated Voltage 125V AC, NEMA Plug Configuration L5-30P, NEMA Connector Configuration 5-15R, Wire Size 10 AWG, Product Type Extension Cord, Current Rating 30 A, Number of Conductors 2, Jacket Material Thermoplastic, Cord Trade Designation SJTW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.