Zoro Homepage

Inverter Generator Cover, Gray

  • Mfr # C90018

  • Zoro # G7884040


product price: $25.69
/ea

Key Features

For Use With
Champion 2800-Watt or Higher Inverter Generators
Color
Gray
Height
18.10 in.
Width
18.9 in.
Length
26.4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C90018
Zoro #
G7884040
UPC #
896682000441
Country of Origin
China

Dimensions

Height
18.10 in.
Width
18.9 in.
Length
26.4 in.

Details

Item
Generator Cover
For Use With
Champion 2800-Watt or Higher Inverter Generators
Color
Gray
Description/Special Features
Protect your inverter from sun and UV damage, rain, snow and dirt 
Manufacturer Warranty
1 yr
Compatible with Series
Champion 2000 Inverter
Product Type
Higher Inverter Cover
Compatible with Brand
Champion
Accessory Category
Inverter
FEATURES

Description

Inverter Generator Cover, Product Type Higher Inverter Cover, Compatible with Series Champion 2000 Inverter, Color Gray, Compatible with Brand Champion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.