Portable Generator, Gasoline, Electric, Recoil Start, 120/240V AC

  • Mfr # 201240

  • Zoro # G514760725


product price:  $1,346.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Engine Brand
Champion
Fuel Type
Gasoline
Rated Voltage
120/240V AC
Starter Type
Electric, Recoil
CARB Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
201240
Zoro #
G514760725
UPC #
-
Country of Origin
Viet Nam

Details

Engine Brand
Champion
Item
Portable Generator
Fuel Type
Gasoline
Rated Voltage
120/240V AC
Starter Type
Electric, Recoil
CARB Compliant
No
Engine Displacement
459 cc
Parallel Configuration Capable
No
Fuel Tank Capacity
7.45 gal
Carbon Monoxide Protection
Carbon Monoxide Shutdown
Inverter Frame Type
Open Frame
Standards
EPA
Generator Technology
Inverter
Rated Current @ 120V AC - Gasoline/Diesel
64.6 A
Outlets Included
5-20R, L14-30R, 14-50R, 12V DC Automotive
Rated Current @ 240V AC - Gasoline/Diesel
32.3 A
Running Wattage - Gasoline/Diesel
7,750 W
Starting Wattage - Gasoline/Diesel
10,000 W
Includes GFCI Outlets
Yes
Includes Wheel Kit
Yes
Safety Features
Covered Outlets, Low Oil Shutdown
Run Time @ 1/4 Load - Gasoline/Diesel
12 hr

Description

Portable Generator, Carbon Monoxide Protection Carbon Monoxide Shutdown, Generator Technology Inverter, Fuel Type Gasoline, Running Wattage - Gasoline/Diesel 7,750 W, Starting Wattage - Gasoline/Diesel 10,000 W, Rated Voltage 120/240V AC, Rated Current @ 120V AC - Gasoline/Diesel 64.6 A, Starter Type Electric, Recoil, CARB Compliant No, Parallel Configuration Capable No, Engine Brand Champion, Outlets Included 5-20R, L14-30R, 14-50R, 12V DC Automotive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.