Portable Generator, Gasoline, Electric, Recoil Start, 120/240V AC

  • Mfr # 201494

  • Zoro # G015263329


product price:  $1,199.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Engine Brand
Champion
Fuel Type
Gasoline
Rated Voltage
120/240V AC
Starter Type
Electric, Recoil
CARB Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201494
Zoro #
G015263329
UPC #
817198028408
Country of Origin
Viet Nam

Dimensions

Overall Length
29 1/8 in
Overall Height
26 1/8 in
Overall Width
26 1/8 in
Wheel Size
9.5 in

Details

Engine Brand
Champion
Item
Portable Generator
Fuel Type
Gasoline
Rated Voltage
120/240V AC
Starter Type
Electric, Recoil
CARB Compliant
No
Weight
203 lb
Rated Current @ 120V AC - Gasoline/Diesel
76.7 A
Engine Displacement
459 cc
Parallel Configuration Capable
No
Standards
ANSI/PGMA G300-2023, EPA
Wheel Type
Never Flat
Generator Technology
Conventional
Includes Fuel Gauge
Yes
Rated Frequency
60 Hz
Rated Current @ 120V AC - Propane (LPG)
76.7 A
Air Cleaner Type
Foam
Carbon Monoxide Protection
Carbon Monoxide Shutdown
Engine Oil Capacity
37.2 fl oz
Engine Oil Type
10W-30
Handle Type
Folding
Starting Wattage - Gasoline/Diesel
11,500 W
Running Wattage - Gasoline/Diesel
9,200 W
Manufacturer Warranty
3 yr
Includes Wheel Kit
Yes
Includes
(2) 9.5 in (24.1 cm) Never Flat Wheel (A), (2) Large R-Clip (D), (2) Roll Pin (C), (2) Support Leg with Vibration Mounts (E), (2) Wheel Hub Cap (B), (4) M8 Flange Lock Nut (G), (4) M8x48 Flange Bolt (F), 37.2 fl oz (1100 ml) Engine Oil, Oil Funnel
Safety Features
Automatic Voltage Regulator (AVR), Covered Outlets, Low Oil Shutdown
Fuel Tank Capacity
7.7 gal
Includes GFCI Outlets
Yes
Engine Type
OHV
Outlets Included
5-20R, L14-30R, 14-50R
Run Time @ 1/2 Load - Gasoline/Diesel
10 hr
Rated Current @ 240V AC - Gasoline/Diesel
38.3 A

Description

Portable Generator, Carbon Monoxide Protection Carbon Monoxide Shutdown, Generator Technology Conventional, Fuel Type Gasoline, Running Wattage - Gasoline/Diesel 9,200 W, Starting Wattage - Gasoline/Diesel 11,500 W, Rated Voltage 120/240V AC, Rated Current @ 120V AC - Gasoline/Diesel 76.7 A, Starter Type Electric, Recoil, Run Time @ 1/2 Load - Gasoline/Diesel 10 hr, CARB Compliant No, Parallel Configuration Capable No, Engine Brand Champion, Outlets Included 5-20R, L14-30R, 14-50R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.