Portable Generator, Gasoline, Electric, Recoil, Wireless Remote Start, 120/240V AC

  • Mfr # 201506

  • Zoro # G815563339


product price:  $1,050.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Engine Brand
Champion
Fuel Type
Gasoline
Rated Voltage
120/240V AC
Starter Type
Electric, Recoil, Wireless Remote
CARB Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201506
Zoro #
G815563339
UPC #
-
Country of Origin
Viet Nam

Details

Engine Brand
Champion
Item
Portable Generator
Fuel Type
Gasoline
Rated Voltage
120/240V AC
Starter Type
Electric, Recoil, Wireless Remote
CARB Compliant
No
Parallel Configuration Capable
No
Engine Displacement
458 cc
Standards
EPA
Carbon Monoxide Protection
Carbon Monoxide Shutdown
Fuel Tank Capacity
7.7 gal
Safety Features
Automatic Voltage Regulator (AVR), Covered Outlets, Low Oil Shutdown
Run Time @ 1/2 Load - Gasoline/Diesel
10 hr
Rated Current @ 240V AC - Gasoline/Diesel
33.3 A
Starting Wattage - Gasoline/Diesel
10,000 W
Includes GFCI Outlets
Yes
Includes Wheel Kit
Yes
Running Wattage - Gasoline/Diesel
8,000 W
Generator Technology
Conventional
Outlets Included
(2) 5-20R GFCI Duplex, 14-50R, L14-30R
Rated Current @ 120V AC - Gasoline/Diesel
33.3 A

Description

Portable Generator, Carbon Monoxide Protection Carbon Monoxide Shutdown, Generator Technology Conventional, Fuel Type Gasoline, Running Wattage - Gasoline/Diesel 8,000 W, Starting Wattage - Gasoline/Diesel 10,000 W, Rated Voltage 120/240V AC, Rated Current @ 120V AC - Gasoline/Diesel 33.3 A, Starter Type Electric, Recoil, Wireless Remote, Run Time @ 1/2 Load - Gasoline/Diesel 10 hr, CARB Compliant No, Parallel Configuration Capable No, Engine Brand Champion

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.