Portable Generator, Gasoline, Electric, Recoil, Wireless Remote Start, 120V AC

  • Mfr # 201324

  • Zoro # G815263451


product price:  $1,019.99
/ea
Free Shipping & Returns

Key Features

Engine Brand
Champion
Fuel Type
Gasoline
Rated Voltage
120V AC
Starter Type
Electric, Recoil, Wireless Remote
CARB Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
201324
Zoro #
G815263451
UPC #
817198027050
Country of Origin
Viet Nam

Dimensions

Overall Height
20 1/8 in
Overall Length
23 3/16 in
Overall Width
17 11/16 in
Wheel Size
5 in

Details

Engine Brand
Champion
Item
Portable Generator
Fuel Type
Gasoline
Rated Voltage
120V AC
Starter Type
Electric, Recoil, Wireless Remote
CARB Compliant
No
Includes Fuel Gauge
Yes
Safety Features
Covered Outlets, Low Oil Shutdown
Cylinder Material
Steel
Parallel Configuration Capable
Yes
Generator Technology
Inverter
Maximum Current @ 120V AC - Gasoline/Diesel
37.5 A
Noise Level
61 dBA
Engine Type
4-Cycle
Wheel Type
Solid
Running Wattage - Gasoline/Diesel
3,500 W
Includes GFCI Outlets
No
Air Cleaner Type
Foam
Run Time @ 1/4 Load - Gasoline/Diesel
14 hr
Rated Frequency
60 Hz
Weight
100.6 lb
Starting Wattage - Gasoline/Diesel
4,500 W
Manufacturer Warranty
3 yr
Rated Current @ 120V AC - Gasoline/Diesel
30 A
Engine Oil Type
10W-30
Engine Oil Capacity
0.5 qt
Standards
EPA Certified, PGMA G300-2023 Compliant
Fuel Tank Capacity
2.25 gal
Handle Type
Folding
Includes
8/10 mm Wrench, Battery, Engine Oil, Oil Funnel, Remote Key Fob, Reversible Phillips/Flathead Screwdriver, Spark Plug Wrench
Engine Displacement
212 cc
Carbon Monoxide Protection
Carbon Monoxide Shutdown
Outlets Included
TT-30R, 5-20R Duplex, 12V DC Automotive
Includes Wheel Kit
Yes
Run Time @ 1/2 Load - Gasoline/Diesel
14 hr

Description

Portable Generator, Carbon Monoxide Protection Carbon Monoxide Shutdown, Generator Technology Inverter, Fuel Type Gasoline, Running Wattage - Gasoline/Diesel 3,500 W, Starting Wattage - Gasoline/Diesel 4,500 W, Rated Voltage 120V AC, Rated Current @ 120V AC - Gasoline/Diesel 30 A, Starter Type Electric, Recoil, Wireless Remote, Run Time @ 1/2 Load - Gasoline/Diesel 14 hr, CARB Compliant No, Parallel Configuration Capable Yes, Engine Brand Champion

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.