Portable Generator, Gasoline, Electric, Recoil, Wireless Remote Start, 120V AC

  • Mfr # 201502

  • Zoro # G515263362


product price:  $729.99
/ea
Free Shipping & Returns

Key Features

Engine Brand
Champion
Fuel Type
Gasoline
Rated Voltage
120V AC
Starter Type
Electric, Recoil, Wireless Remote
CARB Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201502
Zoro #
G515263362
UPC #
817198028514
Country of Origin
Viet Nam

Dimensions

Wheel Size
8 in
Overall Length
24 3/8 in
Overall Height
22 1/2 in
Overall Width
23 7/8 in

Details

Engine Brand
Champion
Item
Portable Generator
Fuel Type
Gasoline
Rated Voltage
120V AC
Starter Type
Electric, Recoil, Wireless Remote
CARB Compliant
No
Cylinder Material
Steel
Carbon Monoxide Protection
Carbon Monoxide Shutdown
Weight
117.7 lb
Includes Wheel Kit
Yes
Handle Type
Folding
Parallel Configuration Capable
No
Rated Current @ 120V AC - Gasoline/Diesel
30 A
Generator Technology
Conventional
Manufacturer Warranty
3 yr
Run Time @ 1/2 Load - Gasoline/Diesel
14 hr
Fuel Tank Capacity
4.7 gal
Engine Displacement
224 cc
Engine Oil Capacity
0.5 qt
Starting Wattage - Gasoline/Diesel
4,550 W
Standards
ANSI/PGMA G300, EPA Certified
Noise Level
68 dBA
Engine Type
4-Cycle
Rated Frequency
60 Hz
Includes GFCI Outlets
No
Safety Features
Automatic Voltage Regulator (AVR), Covered Outlets, Low Oil Shutdown
Engine Oil Type
10W-30
Maximum Current @ 120V AC - Gasoline/Diesel
37.9 A
Includes Fuel Gauge
Yes
Wheel Type
Solid
Includes
Battery, Engine Oil, Oil Funnel, Remote Key Fob, Wheel Kit
Air Cleaner Type
Foam
Running Wattage - Gasoline/Diesel
3,650 W
Outlets Included
5-20R, L5-30R

Description

Portable Generator, Carbon Monoxide Protection Carbon Monoxide Shutdown, Generator Technology Conventional, Fuel Type Gasoline, Running Wattage - Gasoline/Diesel 3,650 W, Starting Wattage - Gasoline/Diesel 4,550 W, Rated Voltage 120V AC, Rated Current @ 120V AC - Gasoline/Diesel 30 A, Starter Type Electric, Recoil, Wireless Remote, Run Time @ 1/2 Load - Gasoline/Diesel 14 hr, CARB Compliant No, Parallel Configuration Capable No, Engine Brand Champion, Outlets Included 5-20R, L5-30R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.